Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Colored Delineator Tape
Clear laminate on tape surface resists abrasion, dirt, oil, and chemicals
Specifications
Certifications/Compliance | OSHA 1910.144 |
---|---|
Adhesive Type | Pressure Sensitive Adhesive |
Material | Vinyl |
For Use With (Application) | Floor markings in high traffic areas |
Thickness | 6 mil |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
17-985-484A
|
National Marker™
T207 18 |
Magenta, Yellow | 54.13 ft. x 2 in. (16.5 m x 5.08 cm) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
17-985-484B
|
National Marker™
T207 36 |
Magenta, Yellow | 108.26 ft. x 2 in. (33 m x 5.08 cm) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
17-981-65C
|
National Marker™
T 202 18 |
Black, Yellow | 54.13 ft. x 2 in. (16.5 m x 5.08 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-981-65A
|
National Marker™
T202 36 |
Black, Yellow | 108.26 ft. x 2 in. (33 m x 5.08 cm) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
17-981-65B
|
National Marker™
T 220 36 |
Black, Yellow | 108.26 ft. x 3 in. (33 m x 7.62 cm) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
Pressure-sensitive adhesive back sticks to painted or unpainted concrete, metal, or wood.
Compliance
Colors allow conformance to OSHA 1910.144 marking requirements.
Specifications
OSHA 1910.144 | |
Vinyl | |
6 mil |
Pressure Sensitive Adhesive | |
Floor markings in high traffic areas |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title