Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ “Caution: Lock-Out For Safety...” Signs
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.176 |
---|---|
Quantity | 1 Ea. |
Height (English) | 7 in. |
Width (English) | 10 in. |
Displayed Text | CAUTION Lockout For Safety Before You Start |
Catalog Number | Mfr. No. | Material | Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Thickness | Price | Quantity & Availability | ||||
18-999-726
|
National Marker™
C177P |
Vinyl | 0.004 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
18-999-724
|
National Marker™
C177R |
Plastic | 0.05 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
OSHA 29 CFR 1910.176 | |
7 in. | |
CAUTION Lockout For Safety Before You Start |
1 Ea. | |
10 in. | |
Safety Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title