Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Half-Racks
Space-efficient half-racks are ideal for use in incubators, refrigerators, freezers and under fume hoods.
Supplier: Thermo Scientific™ 59720013/EMD
Description
Fit easily in ice or water baths without floating.
- Made of durable ResMere™ performance plastic
- Withstand most lab chemicals and temperatures up to 121°C (249.8°F)
- Repeatedly autoclavable
- Each rack holds 36 tubes
Specifications
Test Tube Half Rack | |
White | |
Acetal Plastic | |
4 x 4 x 2.2 in. (10.2 x 10.2 x 5.6cm) | |
4 in. | |
4 in. | |
2.2 in. |
Autoclavable | |
Tubes (13 mm) | |
36 | |
10.2 cm | |
10.2 cm | |
5.6 cm | |
13 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction