Learn More
Thermo Scientific™ Nalgene™ Tubing T-Type Connectors
Maximize liquid flow with non-tapered hose barbed T-Type Connectors, molded of polypropylene resin, free of animal derived components.
Supplier: Thermo Scientific™ 61510375
Description
Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing T-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.
- Autoclavable
Specifications
Tubing Connector | |
Autoclavable | |
3/8 in. | |
2.43 in. | |
Tubing I.D. 3/8 in. |
T-Type Connector | |
Polypropylene | |
9.52 mm | |
61.72 mm | |
12/Pk., 48/Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.