Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle Adapter
Click to view available options
Description:
Adapter for Spherical-Bottom Centrifuge Bottle
Description
Use the Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle Adapter, specifically designed to mate with the Nalgene Spherical-Bottom Polycarbonate Centrifuge Bottle (3123-0250) for use in standard centrifuge rotors. It is molded of rigid and robust white polycarbonate for assured durability.
For use with Nalgene 3123-0250 Round bottom polycarbonate centrifuge bottles.
Adapts the Nalgene round bottom bottle to fit in standard centrifuge rotors.
Specifications
Closure Material | Polycarbonate |
Height (English) | 5.41 in. |
Height (Metric) | 137.5 mm |
Product Type | Centrifuge Adapter |
For Use With (Equipment) | Standard Centrifuge Rotors |
Color | White |
Description | Adapter for Spherical-Bottom Centrifuge Bottle |
Material | Polycarbonate |
No. per Case | 4 |
No. per Pack | 4 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction