Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Analytical Funnels
Use this filter holder with funnel with any filtering flask or manifold that accepts a suitable rubber stopper with hole.
Supplier: Thermo Scientific™ DS03104000
Description
For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.
Features:- Reusable, autoclavable polysulfone lasts for years
- Graduated upper chamber for easy sample measurement
- Includes analytical and sterilization support plates
- Use with filtering flasks or manifolds
Includes:
- Rugged polysulfone funnel
- Polypropylene copolymer cover with three ports
- Three friction-fit TPE caps
- Support plate for 47mm membrane
- No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
- Aluminum clamp
Specifications
94 mm | |
PSU | |
Autoclavable | |
7.4 in. |
250 mL | |
190 mm | |
3.7 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction