Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ 250 mL Nalgene Bottle w/Lid
Click to view available options
Capacity (Metric):
250 mL
Description
Includes
250 mL Nalgene Bottle w/Lid
- For use with CO2 Gas Sensors, Ethanol Sensors, GoDirect™ Ethanol Vapor, and O2 Gas Sensors
Warranty and Services
None
Specifications
For Use With (Equipment) | Sensors |
Capacity (Metric) | 250 mL |
Color | Clear |
For Use With (Application) | Educational use only |
Material | Plastic |
Product Line | Nalgene |
Graduations | 50 mL |
Closure Included | Yes |
Graduated | Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction