Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Supplier:  Thermo Scientific™ 80600190

 View more versions of this product

Catalog No. 14-176-332M

  • $679.65 / Case of 1

    Save 25%

    Reg : $903.50

    The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart

Description

Description

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Autoclavable
13 mm
11/16 in.
50 ft.
3/32 in.
50
50 (Shore A)
6 psig at 320°F (160°C)
232°C
Flexible Tubing
1/2 in.
Platinum-cured Silicone
17 mm
15.24 m
0.24 cm
Translucent
4 x OD bend radius
450°F
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit