Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ N95 Particulate Respirators, 8210 Series PROMO
Lightweight disposable particulate respirators designed to provide protection of at least 95% filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.
Supplier: 3M™ 18999473S24
This item is not returnable.
View return policy
Description
- Synthetic elastic headband
- Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
- Soft nose foam
- Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
- Two sizes (small or standard) are compatible with a variety of protective eyewear and hearing protection
- Helps reduce inhalation exposures to certain airborne biological particles (examples: Mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Medium | |
95% | |
Yes | |
8210 | |
Adjustable Nose Clip | |
No | |
0.013 kg | |
No |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Assembly, Cleaning, Demolition, Facility Maintenance | |
Thermoplastic Elastomer | |
Aluminum | |
Non-sterile | |
0.03 lb. | |
Two-strap |
Safety and Handling
ShelfLife : 5 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction