Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ N95 Particulate Respirator, 8200 PROMO
The 8200 N95 Particulate Respirator is an economical, disposable particulate respirator designed to provide reliable protection of at least 95% filtration efficiency against certain non-oil based particles.
Supplier: 3M™ 19168175S24
This item is not returnable.
View return policy
Description
- For use for particles such as those from grinding, sanding, sweeping, sawing, bagging, or processing minerals, coal, iron ore, flour, metal, wood, pollen, and certain other substances
- May also be used for liquid or non-oil based particles from sprays that do not emit oil aerosols or vapors
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
- NIOSH approved for environments containing certain non-oil based particles
- Lightweight, disposable particulate respirator is an economical choice for respiratory protection
- Adjustable nose clip and cushioning nose foam reduces potential for eyewear fogging
- Two-strap design with four point staple attachment helps provide a secure seal
- Compatible with a variety of protective eyewear and hearing protection
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95 | |
White | |
Single-use | |
General Purpose Particulate Respirator | |
No | |
Assembly and Mechanical, Bagging, Cleaning, Dry Chemical Handling, Foundry Operations, Grinding, Petrochemical Manufacturing, Pharmaceutical Manufacturing, Processing of Minerals, Sanding, Textile Operations | |
8200 | |
Bulk Case | |
4.75 x 5 x 2.5 in. | |
No | |
No |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
N95 | |
Standard | |
95% | |
Yes | |
Adjustable Nose Clip | |
20 Respirators/Pk. | |
Non-sterile | |
Stapled Two-Strap Design |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction