Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ MZS4 Series Stereo Zoom Microscope
Laxco™ MZS4 Series revitalized old concept in stereo microscopy by incorporating high power LED to illuminate tilt able mirror. This creates a simple contrast method to see transparent specimens.
Supplier: Laxco™ MZS4MZ32
Includes: Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Power Supply, Micron Software, USB 2.0 Cable
Description
Head
- Dual diopter adjustments accommodates different eye focal length
- Parfocality maintained between magnifications
- Clearly marked neural knobs for magnification
- 10X super-widefield eyepieces with Interpupillary and diopter adjustments to correct for user-specific eyesight
- Parfocal zoom optics
- Trinocular photo port for attachment of camera
- Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
- Tilt able mirror for simple contrast
- Flip out/in diffuser to create homogenized illumination at both high and low magnifications
- Large knobs with degree of tilt indicator on both sides of stand to control the mirror angle
- Integrated high power LED transmitted illumination
- Rugged, all metal construction
- Large, contoured stage
- Left and right hand operation
- Slip clutch prevents damage to the focusing mechanism
- Locked-in stage clips
- Individually control light sources
- Pole for additional vertical height adjustment
Digital
- USB 2.0 Output
- 3MP color CCD camera
- Micron software with image capture, annotations, and measurement functions
- 80/20 split between camera and eyepieces
Dimensions
- D x W x H: 30 x 24.5 x 40cm (11.8 x 9.6 x 15.7 in.)
Certifications
Quality Performance Certification
Specifications
Coarse | |
35.38 to 3.83 mm | |
External, 110/220 V Auto Switch | |
Stereo Microscope | |
LED Angle Adjustable Lower 75w | |
10X |
6.5X to 60X | |
Ratio: 9:2:1 | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
Binocular | |
Education, Research, Basic Lab |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction