Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ MZS1 Series Stereo Zoom Microscope
Most common instrument found in a laboratory. Laxco™ MZS1 Series Stereo Zoom Microscope combine stereoscopic zoom optical system with research grade optics.
Supplier: Laxco™ MZS1MZ232
Includes: Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Between stage plate
Description
Stand
- Rugged, all metal construction
- Large, contoured stage
- Left and right hand operation
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 7x to45X (optional range 3.5X to 180X)
- Smooth, continuous parfocal zoom
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only)
Light Source
- 20w halogen lower illumination
- 15w halogen, with reflector for upper illumination
- Individually control light sources
LCD Display
- Real-time image displayed on 12.7cm (5.0 in.) LCD
- 360° rotatable display with tip and tilt
- Power and video supplied through S-Video port on Digital/Video head
- Stand-alone design for maximum ease-of-use
Digital
- Both digital and video outputs
- Capture, annotate, and draw through Micron software (included)
- 7X to 45X optical zoom range
- Smooth, continuous parfocal zoom
- Compatibility with Windows 8, 32 bit and older versions Windows
Dimensions
- D x W x H: 30 x 17.2 x 40cm (11.8 x 6.7 x 15.7 in.)
Certifications
Quality Performance Certification
Specifications
Coarse | |
28X to 180X | |
Ratio: 6.4:1 | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
Trinocular | |
Polarization applications, Nematology, Eye bank, Darkfield microscopy, Entomology, Forensics |
Lens: 2X | |
8.5 to 1.30 mm | |
Internal, 110 V | |
Stereo Microscope | |
Halogen Upper 15w, Halogen Lower 20w | |
20X |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction