Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT-WAX Silcosteel Capillary Columns: 15m
General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile).
$527.00 - $548.00
Specifications
Stationary Phase | Mxt™-Wax |
---|---|
USP Type | G14, G15, G16, G20, G39 |
Max. Temperature | 445°C |
Length (Metric) | 15 m |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
06-713-776
|
Restek™
70620 |
0.25 mm | 0.25 μm |
Each for $538.00
|
|
||||
06-713-830
|
Restek™
70652 |
0.53 mm | 1 μm |
Each for $534.00
|
|
||||
06-713-888
|
Restek™
70666 |
0.53 mm | 1.5 μm |
Each for $548.00
|
|
||||
06-713-777
|
Restek™
70621 |
0.28 mm | 0.25 μm |
Each for $527.00
|
|
||||
06-713-893
|
Restek™
70667 |
0.53 mm | 2 μm |
Each for $548.00
|
|
||||
06-713-826
|
Restek™
70651 |
0.28 mm | 1 μm |
Each for $527.00
|
|
||||
06-713-778
|
Restek™
70622 |
0.53 mm | 0.25 μm |
Each for $534.00
|
|
||||
06-713-796
|
Restek™
70637 |
0.53 mm | 0.5 μm |
Each for $534.00
|
|
||||
Description
Order Info
Custom lengths and film thicknesses available.
Specifications
Mxt™-Wax | |
445°C | |
Stainless Steel | |
Siltek™ |
G14, G15, G16, G20, G39 | |
15 m | |
Polar | |
n/a |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title