Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Multidrop™ Combi Accessories
Guarantee excellent dispensing results and day-to-day performance with combi accessories.
Supplier: Thermo Scientific™ 24073298
Description
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Specifications
Tube Dispensing Cassette | |
Long small tube metal tip dispensing cassette (tubing length 200cm) | |
0.5 to 50 μL | |
<5 mL |
Autoclavable 10 times at 121°C, 1 bar, 20 min | |
Stainless Steel Tip, Silicone Tubing | |
Multidrop Combi, Multidrop Micro | |
Tubing: 0.4 mm; Tip 0.22 mm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction