Learn More
IKA™ MultiDrive MT150.5 Milling Tube
The MultiDrive MT150.5 Milling Tube is a plastic milling tube with a stainless steel beater, which is ideally suited for grinding dry samples in combination with the MultiDrive Control Mill. Transparent design allows the grinding material to be continuously observed.
Supplier: IKA™ 20023173
Description
- Autoclavable to minimize risk of cross contamination
- Capable of grinding samples up to 10 mm and 5 Mohs
- 5 TS1 Spare Seals are included, extending the lifespan of the tube
- Requires TC1 Protective Housing to operate (sold separately)
Specifications
Plastic Milling Tube with Stainless Steel Beater | |
Dry Milling | |
Stainless Steel, PA, PC, PTFE, Silicone |
150 mL | |
IKA™ MultiDrive Control Mill | |
5 Tubes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.