Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ MultiDrive MI Series Milling Chamber
A vessel with beater used in combination with IKA MultiDrive basic for dry grinding of a variety of applications, such as woods, pet food, frozen product, plastic.
$901.00 - $1050.00
Specifications
Dimensions (L x W x H) | 160 x 180 x 160 mm |
---|---|
Hardness | 5 Mohs |
Material | Stainless Steel |
Material (Secondary) | PTFE |
Particle Size | 7 mm |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
01-183-097
|
IKA™
25003967 |
250 mL |
Each for $901.00
|
|
01-183-089
|
IKA™
25003965 |
400 mL |
Each for $1,050.00
|
|
Description
- The milling chamber has to be cleaned manually. The knife is easy to dismantle for intensive cleaning.
- The scope of delivery includes a standard beater made of stainless steel. Other optional tools, such as a star knife made of stainless steel or a beater made of hard metal have to be ordered separately.
- Milling chamber can be cooled with water
- Mill feed can be cooled in milling chamber with dry ice
Specifications
160 x 180 x 160 mm | |
Stainless Steel | |
7 mm |
5 Mohs | |
PTFE |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title