Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Mueller Hinton, Prepared Media Plates 100 x 15mm
Carefully tested for sterility and ability to support the characteristic growth of appropriate organisms.
Supplier: Carolina™ 821762
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
- Prepared Media Plates are carefully tested to support the growth of appropriate organisms
- Refrigerate between 2° to 8°C
- Quantity: 10/Pk
- Size: 100 x 15mm
Specifications
Culture Media | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction