Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Workman™ Tripod
Ideal for multiple confined space
Supplier: MSA™ 10102002
Safety Services Available
Overview
Fall Protection Assessment
Equipment Rentals
Description
Workman Tripod
- Simple, quick setup procedure also promotes correct use
- Maximum height indicator provides quick and easy identification of the maximum leg extension length
- aluminum leg and head design reduces weight, improving portability
- Telescoping legs (up to 8′ high) do not tangle when the unit is collapsed for easier transportation and storage
- Skid-resistant feet with built-in leg base support strap
- Cut-resistant pin retention chains
- Internal leg-locking mechanism prevents accidental disengagement
- Leg base support strap also serves as a convenient carrying strap
- Legs feature 4 in. incremental adjustments with easy-to-insert ball detent pins
Order Info
Maximum Personnel Capacity: 400 lb. (182kg). Maximum Material Capacity: 620 lb. (280kg). Minimum Vertical Static Strength: 5000 lb. (22kN).
Compliance
Meets applicable OSHA standards; ANSI™ A10.32; CSA certified. Tripod: ANSI Z359.1-2007; EN 363:2008-11. Rescuer: ANSI Z359.14-2012; CSA Z259.2.2-98 and CSA 1064727.
Specifications
5000 lbf. | |
Ideal for multiple confined space | |
Workman™ tripod | |
ANSI Z359.1, EN 795, OSHA |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction