Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix Y, 50 mL Tubes
Lysing Matrix Y contains 0.5 mm diameter yttria-stabilized zirconium oxide beads and is used to lyse yeast, fungi and algae.
$79.00 - $439.00
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Sample Type | Animal Tissues, Plants, Insects |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Includes | Each tube contains 0.5mm dia. Yttria-Stabilized Zirconium Oxide beads |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP116976002
|
MP Biomedicals™
116976002 |
2 x 50 mL |
Each for $79.00
|
|
|||||
MP116976010
|
MP Biomedicals™
116976010 |
10 x 50 mL |
Each for $99.00
|
|
|||||
MP116976050
|
MP Biomedicals™
116976050 |
50 x 50 mL |
Each for $439.00
|
|
|||||
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 50 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
FastPrep instruments or other bead beaters | |
Each tube contains 0.5mm dia. Yttria-Stabilized Zirconium Oxide beads |
Animal Tissues, Plants, Insects | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix Y |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.