Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ AIN-93M Diet, Pellet
For maintenance of adult rodents, pellet
$1042.00 - $3830.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Casein 14%, Dextrinized Cornstarch 15.5%, Sucrose 10%, Corn Starch 46.5692%, Alphacel, Non-Nutritive Bulk 5%, Soybean Oil 4%, AIN-93M Mineral Mix 3.5%, L-Cystine 0.18%, AIN-93-VX Vitamin Mix 1%, Choline bitartrate 0.25%, tert-Butylhydroquinone 0.0008% |
Format | Pellet |
Storage Requirements | 4°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96039710
|
MP Biomedicals™
0296039710 |
10 kg |
Each for $1,042.00
|
|
|||||
ICN96039720
|
MP Biomedicals™
0296039720 |
20 kg |
Each for $1,760.00
|
|
|||||
ICN96039750
|
MP Biomedicals™
0296039750 |
50 kg |
Each for $3,830.00
|
|
|||||
Description
This diet is a modification of AIN-76A, but with the addition of dextrinized corn starch replacing most of the sucrose in the AIN-76 diet.
Specifications
Animal Diet | |
Casein 14%, Dextrinized Cornstarch 15.5%, Sucrose 10%, Corn Starch 46.5692%, Alphacel, Non-Nutritive Bulk 5%, Soybean Oil 4%, AIN-93M Mineral Mix 3.5%, L-Cystine 0.18%, AIN-93-VX Vitamin Mix 1%, Choline bitartrate 0.25%, tert-Butylhydroquinone 0.0008% | |
Pellet | |
4°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title