Learn More
Motic™ Moticam S6 and Analysis Basic Software
The Moticam S6 is dedicated to large-sized monitors and printing purposes. Ideal for presentations through a video projector, it also provides images for use in hardcopy with ease.
$861.00 - $1085.00
Specifications
Type | Microscope Camera |
---|---|
Product Line | Moticam S |
Sensor Types | sCMOS |
Size | 1/1.8 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
01-257-466
|
Motic™
110060010111 |
CS Ring Adaptor, USB 3.1 Cable, Motic 4-dot Calibration Slide, Motic Images Plus 3.0 for PC/OSX/Linux |
Each for $861.00
|
|
|||||
01-257-467
|
Motic™
MBS6MONO |
CS Ring Adaptor, Calibration Slide, USB 3.1 Cable, Image Plus 3.0 for PC/OSX/Linux (Accessories Package), Focusable Lens, 30 mm and 38 mm Eyepiece Adapter, Macro Tube and Macro Tube Calibration Dot |
Each for $1,085.00
|
|
|||||
Description
Motic™'s new C-mount ready sCMOS cameras are the newest members of the Moticam family of professionally designed and engineered cameras. Easy enough for the microscopy novice, but sophisticated enough for the professional. With back illuminated sensor technology and speedy data transfer, this camera creates superbly detailed images and smooth video captures.
- Included Motic™ Images Plus 3.0 software for PC and Mac enables live and captured images at maximum quality
- Edit, measure, and share images or reports with Images Plus software
- 6 MP sCMOS yields 3072 x 2048 pixels at 30 fps or 1536 x 1024 pixels at 50 fps
- Requires: 2 GHz multi-core processor or above, USB 2.0 or USB 3.0 (for high speed transmission), RAM: 8 GB RAM, 5 GB of space on hard disk, 1 GB video RAM on video card
Specifications
Microscope Camera | |
Moticam S | |
sCMOS | |
1/1.8 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.