Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ 7000 Series Half-Mask Pre-Assembled Respirators, Organic Vapor Cartridges
Lightweight 7000 Series half-mask respirators are specifically designed to comfortably conform to facial contours and with a modern look. Pre-assembled with 7100 Organic Vapor cartridges.
$620.00 - $736.00
Specifications
Cartridge Type | Organic Vapor |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Connection Type | Bayonet |
Color | Blue |
Material | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-384-323
|
Moldex™
7101 |
Small |
Case of 12 for $736.00
|
|
|||||
19-384-324
|
Moldex™
7102 |
Medium |
Case of 12 for $620.00
|
|
|||||
19-384-325
|
Moldex™
7103 |
Large |
Case of 12 for $651.00
|
|
|||||
Description
- Organic vapors pre-assembled respirator with Series 7000 facepiece
- Series sleek design for modern, high-tech look and increased worker acceptance
- Lightweight design plus extra-wide sealing area provides all-day comfort
- Low profile, compact design fits well under welding helmets and with safety glasses
- Mask drops down for convenient storage around the neck or locks down for custom fit
- Adjustable head cradle and curved neck buckles for extra comfort
- Wide field of vision
Specifications
Organic Vapor | |
Bayonet | |
Thermoplastic Elastomer | |
Degreasing, forging, foundries, heat treating operations, paper making, rendering, rubber manufacturing, pharmaceuticals, petrochemicals | |
OV Cartridges |
NIOSH 42 CFR Part 84 | |
Blue | |
Pre-Assembled Half-Mask Respirator | |
Series 8910 N95, Series 8970 R95 or Series 7940 P100 filters | |
Drop-down, Lock-down |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title