Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Glide™ Foam No Roll Twist-In Ear Plugs
Click to view available options
Corded:
Corded
Uncorded
Plug Color:
Camo
Green
Description
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion and removal
- No roll down design is perfect for workers with dirty hands or wearing gloves
- Cord can be attached at any desired length
- Large soft foam pod for a comfortable, snug seal
Specifications
Specifications
ANSI S3.1974 | Yes |
Cord Color | Green |
Cord Material | Vinyl |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | No |
Packaging Type | Poly bag |
Pairs per Package | 100 Pairs/Pk. |
Plug Material | Foam |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction