Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Camo Plugs™ Foam Ear Plugs

Unique camouflage-colored foam ear plugs suitable for use around weapons, aircraft, vehicles, watercraft, and other noisy environments. Made of extra-soft, low-pressure foam with a smooth surface for comfort and fit.
$54.81
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Industrial, Aircraft, Construction, Watercraft and Environments with Weapons |
High Visibility | No |
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
19-046-811
![]() |
Moldex™
6609 |
Corded |
Pack of 100 for $54.81
Case of 20 PK for $986.56 |
|
19-046-810
![]() |
Moldex™
6608 |
Uncorded | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- 100% PVC-Free™
Specifications
Yes | |
Universal | |
No | |
Foam | |
33 dB | |
No |
Class AL | |
Industrial, Aircraft, Construction, Watercraft and Environments with Weapons | |
Poly bag | |
Camouflage | |
Bullet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title