Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Tray, Three-Sided
Specifications
Color | White |
---|---|
Type | Tray |
Finish | Smooth, Nonporous Surface |
Temperature (English) | 300°F to 400°F |
Temperature (Metric) | 149°C to 204°C |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Height (Metric) | Length (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Height (Metric) | Length (Metric) | Material | Price | Quantity & Availability | ||
15-239-85
|
MFG Tray
2340085269 |
14.7 x 14.7 x 2.7 in. (37.5 x 37.5 x 7 cm) | 7 cm | 37.5 mm | Aluminum, Glass | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
15-239-81
|
MFG Tray
2310085269 |
20.2 x 12.7 x 2.6 in. (51.4 x 32.4 x 6.7 cm) | 6.7 cm | 51.4 mm | Fiberglass | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Specifications
White | |
Smooth, Nonporous Surface | |
149°C to 204°C |
Tray | |
300°F to 400°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title