Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Nesting Containers
Nest when empty, stack on lids when full
Supplier: MFG Tray 9301085269
Description
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- Nesting design saves space
Machine integration and robotic applications
Specifications
Freezer Container | |
White | |
0.89 gal., 150 lb. | |
Smooth finish | |
Radial Edges | |
12.4 x 9.75 x 2.1 in. (31.49 x 24.76 x 5.33 cm) | |
11.5 in. | |
29.21 cm | |
22.6 cm | |
2 in. | |
5.08 cm | |
-51°C to +121°C |
Fiberglass | |
Rectangular | |
3.39 L, 68.03 kg | |
Machine Integration and Robotic Applications | |
1 Ea. | |
12.4 in. | |
31.49 cm | |
8.9 in. | |
2.1 in. | |
5.33 cm | |
-60°F to +250°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Lid is sold separately.
Spot an opportunity for improvement?
Provide Content Correction