Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LifeSecure™ MobileAid™ Flash-Response Modular Trauma First Aid Bag



Flash-Response Modular Trauma First Aid Bag is ideal for a custom-organized response to any medical emergency
$139.00 - $179.00
Specifications
Product Type | Trauma First Aid Bag |
---|---|
Length (Metric) | 55.88 cm |
Color | Red |
Quantity | 1 Ea. |
Dimensions (L x W x H) | 22 x 11 x 11.5 in. |
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
S29673
![]() ![]() |
LifeSecure™
31160 |
Pro100 Flash-Response | 5 Load-Your-Own clear-view module boxes, 4 medium clear-view module boxes, 1 small clear-view module box |
Each for $144.00
|
|
S29674
![]() ![]() |
LifeSecure™
31170 |
Pro200 Flash-Response | 3 ballistic nylon MobileAid™ medical supplies clear-view pouches; Shoulder straps; Label-Your-Own ID tags |
Each for $139.00
|
|
S29675
![]() ![]() |
LifeSecure™
31180 |
Pro300 Flash-Response | 3 ballistic nylon MobileAid™ medical supplies clear-view pouches; Divided organizer inserts; Shoulder straps; Label-Your-Own ID tags |
Each for $179.00
|
|
Description
Wide-mouth, slim-design medical duffel with its 8 pockets and pouches allows for quick-response organization of custom selected first aid suppliesSpecifications
Trauma First Aid Bag | |
Red | |
22 x 11 x 11.5 in. | |
29.21 cm |
55.88 cm | |
1 Ea. | |
27.94 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title