Learn More
Diversified Spaces™ Mobile Science Laboratory Unit



Fully equipped, locking self-contained demonstration unit features, sturdy high-pressure laminated surface with durable drop leaf extensions.
$2197.00 - $2243.00
Specifications
Certifications | MAS Certified Green |
---|---|
Dimensions (D x W x H) | 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.) |
Finish | Chemical resistant, non-emitting UV |
Material | Red Oak |
Warranty | Limited Lifetime |
Description
- Constructed of solid oak and oak hardwood veneers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with a 25 ft. extension cord
- Unbreakable aluminum sliding door glides and lock
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
- Upright set and mirror sold separately
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
SEFA
Specifications
MAS Certified Green | |
Chemical resistant, non-emitting UV | |
Limited Lifetime | |
104.3 kg |
60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.) | |
Red Oak | |
230 lb. | |
Mobile Laboratory Unit |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.