Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Mobile Morgue Refrigerator (2 Body)
Mopec Morgue Refrigerator - Drop-in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller. Heavy-duty chrome plated hardware for long lasting use. Unit ships fully assembled. Simply plug unit into an outlet and the unit is operational.
Supplier: Mopec KB1200
This item is not returnable.
View return policy
Description
- Drop in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller.
- Heavy-duty chrome plated hardware for long lasting use.
- Unit ships fully assembled; simply plug unit into an outlet and the unit is operational.
- 38°F/3.3°C
- Condenser is ∼115 V/60 Hz/1 Ph.
- Features:
- (4) 6 in./15 cm diameter casters, two are swivel type with wheel brakes.
- (2) Three piece telescopic rack system. Fabricated of extruded aluminum with nylon rollers.
- (2) 18 gauge, Type 304 stainless steel removable trays with No. 4 finish.
- (1) Overlap door with magnetic gaskets.
- (1) Vapor proof light with switch.
- Options:
- Custom sizes for larger cases.
- Full length interior roller racks.
- HD plastic storage boards.
- ∼208-230 V/50-60 Hz/1 Ph condenser (may affect dimensions & features).
- Freezer model available.
Specifications
Body Cooler | |
1 (2 compartments) | |
Polyurethane | |
Freestanding | |
115 V |
R448A | |
Stainless Steel (304) | |
UL, cUL, CSA | |
97 x 38 x 89 in. | |
2 Bodies |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction