Learn More
Diversified Spaces™ Mobile Media Cabinet

Allows the user to store, move and use many electronic devises at one time. Unit has ample storage with two dovetailed drawers and cabinets with adjustable shelves for things like projectors, printers, laptops, and general supply items
Supplier: Diversified Spaces™ P7152BK30E
Description
- Finished with a chemical resistant, earth-friendly UV finish
- Phenolic top
- Allows the user to store, move and use many electronic devises at one time
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Heavy duty casters for easy mobility
- Limited Lifetime Warranty
- On the backside of the unit, doors provide access to an 8 outlet power-strip
- Top has a cutout section where a monitor can be attached to a flat panel monitor arm (Monitor not included), phenolic panel is also included for times when the monitor is not needed
- Throughout the unit there are holes for running cables to the appropriate areas and venting in the bottom of the unit
- Includes a pullout keyboard tray, 2 data ports, an extension cord, a duplex outlet and an inlet plug
- Includes storage cabinets with adjustable shelf and drawer
Specifications
Workstation | |
SEFA, Mas Certified Green | |
Pullout keyboard tray/2 data ports/extension cord/duplex outlet/inlet plug | |
81 cm | |
0.91 m | |
217.2 kg | |
1.82 m |
Maple | |
Science classrooms | |
Limited lifetime | |
Chemical Resistant, Earth-friendly UV | |
479 lb. | |
72 in. | |
Maple |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.