Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Mobile Desk With Storage
Equipped with two storage compartments, three drawers (one file, two boxes) have dovetail joints and run smoothly on epoxy coated steel glides.
Supplier: Diversified Spaces™ 4332KFRS
Description
- Constructed with solid oak and oak veneer
- Equipped with pegboard (21 x 28 in.) with assorted hooks
- Equipped with two cupboard compartments, one file drawer and two smaller drawers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 in. extension cord
- Includes pull out writing board for additional workspace
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
Compliance
SEFA
Specifications
Mobile Desk with Storage | |
Chemical resistant, non-emitting UV | |
Limited Lifetime | |
MAS Certified Green | |
Red Oak |
Flat Top and Rod Sockets | |
71.1 x 121.9 x 91.4 cm (28 x 48 x 36 in.) | |
250 lb. | |
113.4 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction