Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Mobile Demo Table

Constructed of solid maple and maple veneers with non-emitting, chemical resistant UV finish.
Supplier: Diversified Spaces™ P7202BM30SE
Description
- Constructed of solid maple and maple veneers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 ft. extension cord
- Two adjustable shelves for storage inside
- Unbreakable aluminum sliding door glides and lock
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Extended top dimensions: 24D x 72 in. W
Compliance
SEFA
Specifications
Mobile Demo Table | |
60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.) | |
104.3 kg | |
Non-emitting, chemical resistant UV finish |
230 lb. | |
Limited Lifetime | |
MAS Certified Green | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title