Learn More
Diversified Spaces™ Mobile Cabinet

Constructed of maple plywood with chemical resistant, earth-friendly UV finish.
$998.00 - $1125.00
Specifications
Shelf Type | Open shelving |
---|---|
Style | Open |
With Casters | Yes |
Type | Mobile Storage Cabinet |
Description
- Rolls easily on 4 in. locking, swivel casters
- Choose from two top options: 1.25 in. ChemGuard top or 1.75 in. maple top
- Open style cabinet with no doors on the front
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Open shelving | |
Open | |
Yes | |
Mobile Storage Cabinet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.