Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Waldmann Lighting™ MLD LED Magnifier Light
Ideal for close inspection work
Supplier: Waldmann Lighting™ 11352500000698859
Description
- 3.5 diopter magnifying lens surrounded by premium LED modules
- Oversized 6.3-inch diameter lens made from strong PMMA acrylic
- 5000K color temperature with CRI> 80
- Oversized 6.3-inch diameter lens made from strong PMMA acrylic
- Two-dimensional head joint and convenient dimming function
- 50,000 hours maintenance-free LED technology
- All models designed for thru-wire capability
- Strong anodized aluminum arm
- Sealed to protect inner workings from environmental dust and other particles
- ETL/cETL approved
Specifications
LED Magnifier Light | |
100/240 V | |
ETL/cETL | |
8.8 in. | |
12 W, 100/240 V, 50/60 Hz | |
50/60 Hz | |
29 in. | |
Polycarbonate | |
Anodized aluminum, Polymer | |
1 Ea. |
LED | |
12 W | |
MLD Magnifier Light | |
224 mm | |
Inspection/examination/quality control | |
Table clamp | |
736.6 mm | |
3.5 diopters (1.88X) | |
MLD 750/850/D | |
MLD |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction