Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Mobile Work Station Carts
Specifications
Product Type | Mobile Workstation |
---|---|
Height (English) | 9 in. |
Height (Metric) | 22.86 cm |
Width (English) | 20 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-285-386
|
Mitchell Plastics
MWS1DR |
Single drawer | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||||
22-285-387
|
Mitchell Plastics
MWSWD |
Writing Top | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||||
Specifications
Mobile Workstation | |
9 in. | |
22.86 cm | |
20 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title