Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ MiniFIX™ Micropipets
Ideal in schools for routine applications where speed and precision are required.
Supplier: Dynalon™ 2402340250
Description
- Compact design
- Single blister packed, with calibration and performance certification
- Push-button is color-coded for easy identification; volume is also printed on product
- Accommodate all common tips
- Good for approximately 5000 pipettings
- Length: approx. 5.12 in. (13cm)
Specifications
±0.3% | |
Standard pipette tip | |
Standard Pipette Tip | |
250 μL | |
Push button | |
1.22 in. | |
0.66 in. | |
7.43 in. |
ISO8655 | |
Autoclavable | |
Micropipette | |
Standard pipette tip | |
1.22 x 0.66 x 7.43 in. (30.98 x 17.01 x 188.7mm) | |
30.98 mm | |
17.01 mm | |
188.7 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction