Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Miniature Lamp Bulb
These miniature glass bulbs can be used with a variety of electricity and science projects.
Supplier: American Scientific 400810
Description
- Sold in a pack of 10
- Lightweight design: The small size and lightweight material of these bulbs makes them perfect for use with delicate systems and projects
- Wide Selection: Choose from a diverse range of bulb types and sizes to find the perfect fit for your specific needs
- Longevity: Built with durability in mind, these bulbs are designed with a lighting life of 100+ hours
Specifications
Miniature Lamp Bulbs | |
100+ hours | |
0.75 W | |
1.1 g | |
Clear | |
0.38 in. | |
10 mm | |
2.5V | |
10 mm | |
28 mm | |
Type C, Oblong Bulb | |
10 mm | |
1 year |
Incandescent | |
2.5 V | |
0.04 oz. | |
0.3A | |
0.31 in. | |
8 mm | |
28 x 10 x 10 mm | |
0.38 in. | |
1.1 in. | |
Glass | |
10 Pk. | |
10 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction