Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mineral Oil, Light Weight, MP Biomedicals
Click to view available options
Quantity:
25 mL
500 mL
Specifications
Density | 0.81 to 0.894g/mL |
Quantity | 500 mL |
Chemical Name or Material | Mineral Oil |
Safety and Handling
EINECSNumber | 232-455-8 |
Recommended Storage | Store at room temperature. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction