Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™-GV Filter for Samplicity G2, PVDF, 0.22 μm
Used for non-sterile filtration on the Samplicity™ G2 system. This 33mm syringe filter with a hydrophilic Durapore™ PVDF membrane and 0.22μm pore size is used to prepare solutions prior to chromatography or other instrument analyses.
$1157.00 - $2975.00
Specifications
Color | Yellow/Natural |
---|---|
Filter Type | Nonsterile, hydrophilic |
Format | Female Luer-Lok inlet/Male Luer slip outlet |
For Use With (Equipment) | Samplicity G2 Filtration System |
Material (Membrane) | Durapore PVDF |
Description
Overview of Millex™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
- Millex™ Filters for the Samplicity™ G2 System provide adaptor funnels and Millex™ 33 mm filters
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
- Available in 0.20 μm and 0.45 μm pore sizes with Durapore™ PVDF, Millipore Express™ PLUS PES, or nylon membranes
Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC
Specifications
Yellow/Natural | |
Female Luer-Lok inlet/Male Luer slip outlet | |
Durapore PVDF | |
GV | |
Analytical sample prep | |
PP | |
8.6 bar (125 psi) | |
45°C | |
≤2 mL (limited by vial volume) |
Nonsterile, hydrophilic | |
Samplicity G2 Filtration System | |
0.22 μm | |
4.5 cm2 | |
≤80 μL | |
Millex filter and Easy-Fill funnel | |
Aqueous, Mild organic | |
≤80 μL after air purge | |
33 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title