Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Middle-High School Series Upright Microscope
Small, compact, rugged, light weight design is ideal for middle school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 or 4 position turret nosepiece
- 4X, 10X, 40X, and optional 100x(oil) objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular, w/ 45° incline, 360° rotation
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 120mm x 130mm
CONDENSER
- Abbe Condenser
- NA 0.65 or 1.25NA disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle, 45° inclinable Rocker on/off switch located on side of base
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Abbe Condenser NA0.65 Disc Diaphragm | |
WF10X/16 mm with Pointer | |
LED | |
Achromatic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
Battery; External DC plug | |
110/220 V |
Plain Stage | |
Monocular, 45° inclined, 360° rotating | |
40X, 100X, 400X | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Spot an opportunity for improvement?
Provide Content Correction