Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Microtiter Tubes and Racks
Seal microtiter tubes tightly for storage with these polyethylene plug strips -- for use with 1.2mL MCT titertube racks.
$65.10 - $124.50
Specifications
Color | Natural |
---|---|
Volume (Metric) | 1.2 mL |
Material | Polyethylene (Plug) |
Product Type | Microtiter |
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
21-403-208
|
Thermo Scientific™
3487 |
1.2mL Microtiter Tube Robotic Rack, Sterile | Natural |
Pack of 960 for $124.50
Case of 5 PK for $531.00
|
|
||||
21-403-212
|
Thermo Scientific™
3492 |
1.2mL Microtiter Tube, Bulk, Nonsterile | Natural |
Pack of 500 for $65.10
Case of 10 PK for $567.50
|
![]() |
||||
Description
Seal microtiter tubes tightly for storage with polyethylene Thermo Scientific™ Microtiter Tube Plug Strips — for use with 1.2mL MCT Titertube Racks. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format.
Microtiter Tubes and Caps
- Polyethylene plug strip seals the microtiter tubes tightly for storage
- Eight-plug strips can be easily cut apart for individual samples
- 1.2mL microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storage
- Frosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samples
- Microtiter tube system is available in bulk packaging or with a SBS standard footprint
- Robotic compatible rack can easily integrated into automated liquid handling workstations
Highest Quality
- Rigorous testing to ensure sample integrity and security
Packaging Options
- Microtiter tubes and caps are available sterile and nonsterile
Specifications
Natural | |
1.2 mL | |
Polyethylene (Plug) | |
Microtiter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title