Learn More
Sartorius™ Microsart™ @filter 100 PVDF Filter Units
Microsart™ @filter 100 mL PVDF Filter Units consist of a funnel, membrane filter, and base support. Put on a stainless steel manifold in order to directly filter the sample. After filtration, the funnel is easy to remove via its click-fit closure.
$228.00 - $249.00
Specifications
Disposable | Yes |
---|---|
Material | Polypropylene |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Sterile |
Catalog Number | Mfr. No. | No. per Pack | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Description | Price | Quantity & Availability | ||||
14-558-926
|
Sartorius™
16D041006TG |
24/Pk. | 3 sterile trays of 8 filters each |
Pack of 24 for $228.00
|
|
14-558-927
|
Sartorius™
16D041006ACG |
27/Pk. | 27 sterile individually wrapped filters |
Pack of 27 for $249.00
|
|
Description
Polyvinylidene fluoride (PVDF) membrane filtration for aqueous solutions (pH 1–12), hydrocarbons, and several other organic solvents and alcoholic solvents. Typical applications include:
- Microbial enumeration
- Bioburden testing
- Microbial limit testing
- Other microbial tests of liquid samples
Microsart™ @Filter packaging types:
- 16D04--10-06-ACG: Individually packaged (with lid)
- 16D04--10-06--TG: Packaged on trays (with lid)
- 16D04--10-06--BL: Packaged in bags (without lid)
Specifications
Yes | |
PVDF | |
Sterile | |
Filter Unit | |
47 mm |
Polypropylene | |
0.45 μm | |
13.2 cm2 | |
100 mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.