Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Micropipette Tips, Low Retention, Bulk



Micropipette Tips, Low Retention, Bulk are disposable tips intended for use with most brands of pipettors.
$18.50 - $35.75
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Natural |
Autoclavable | Autoclavable |
Compatibility | Universal |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
S8538029
![]() ![]() |
United Scientific™
UNP10001 |
10 μL | Natural | No | UNP10001 |
Pack of 1000 for $33.00
|
|
S8538030
![]() ![]() |
United Scientific™
UNP10002 |
10 μL | Natural | No | UNP10002 |
Pack of 1000 for $35.75
|
|
S8538031
![]() ![]() |
United Scientific™
UNP10003 |
200 μL | Natural | No | UNP10003 |
Pack of 1000 for $35.75
|
|
S8538032
![]() ![]() |
United Scientific™
UNP10004 |
200 μL | Natural | No | UNP10004 |
Pack of 1000 for $35.75
|
|
S8538033
![]() ![]() |
United Scientific™
UNP10005 |
300 μL | Natural | No | UNP10005 |
Pack of 1000 for $35.75
|
|
S8538034
![]() ![]() |
United Scientific™
UNP10006 |
1000 μL | Natural | No | UNP10006 |
Pack of 500 for $18.50
|
|
Description
- Deliver 10x lower retention levels with viscous samples, as compared to standard pipette tips
- Highly homogenous surface is free of defects, preventing non-specific binding
- Manufactured from ultra pure USP Class VI certified virgin polypropylene
- Free of DNase, RNase and pyrogen
- Natural color
- Bulk packaging
Specifications
Non-filtered | |
Natural | |
Universal | |
Standard Length |
Non-sterile | |
Autoclavable | |
Bagged | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title