Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Micropipette Tips, Bulk
Micropipette Tips are disposable tips intended for use with most brands of pipettors.
Supplier: United Scientific™ T5MLN
Description
- The highly smooth, hydrophobic surface provides low liquid retention and increased accuracy and repeatability.
- Inner radial rings enable an airtight grip on the tip cone.
- Manufactured in a precision molding facility from 100% virgin polypropylene.
- Free of DNase, RNase and pyrogen.
Specifications
Micropipette Tips, PP, 5 mL, Natural | |
Non-filtered | |
Natural | |
T5ML-N | |
Pipetting | |
Bagged | |
Bagged | |
Single-use | |
No | |
No |
5 mL | |
Non-sterile | |
Autoclavable | |
DNase, RNase and Pyrogen free | |
Universal | |
Standard | |
500 Pk. | |
Universal Fit | |
Polypropylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction