Learn More
Micronova™ Hand Soaps and Sanitizers
A range of soaps and sanitizers formulated with highly effective, non-irritating ingredients that are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Soaps and gel sanitizers include a saddle pump.
Supplier: Micronova™ IC110
Description
Combines touch-free dispensing with no-hassle installation and easy change out of bottles
The Micronova Hand Care Products are gentle and effective with built-in skin emollients for frequently washed hands. The 500 mL saddle pump bottles can be used as stand-alone dispensers or with the M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser (ICDISP-3) to ensure uncontaminated results.
- NovaClenz™ Instant Hand Sanitizer -- Made with 62% Ethanol to help prevent viral transfer. Effective against bacteria, including: pseudomonas, salmonella and staphylococcus. Effective in reducing nosocomial infections. Fortified with emollients to moisturize hands.
- Hy-G-Clenz™ Antimicrobial Hand Soap -- Made with 0.13% Benzalkonium Chloride and natural emollients. Effective against a wide range of both gram-positive and gram-negative bacteria. Persistent activity up to three hours. pH balanced and contains natural moisturizers, ideal for frequent hand washing. Meets OSHA standards.
- AquaHol™ Sterile Isopropyl Alcohol Solution -- Made with 70% Sterile IPA in 30% Wifi Quality Water, and meets USP requirements. Terminally filtered to 0.1 microns. Gamma Irradiated. Ideal for use over cleanroom gloves.
- NovaDyne™ General Purpose Hand Soap -- pH balanced gentle lotion hand soap. Made with built-in moisturizers/skin emollients, ideal for frequent hand washing.
- LoNa™ Low Sodium Hand Soap -- Low ionic, low sudsing hand soap and glove cleanser, specially designed for the high-tech cleanroom; less than 100 ppb sodium. pH balanced and clean enough to be used on the face.
Specifications
Hand and Glove Soap | |
Clear | |
Store at ambient temperature. Avoid direct sunlight. | |
500 mL |
Non-sterile | |
pH balanced general purpose hand soap | |
Hand Soap |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.