Learn More
Micronova™ NovaSorb™ PolyCellulose™ Irradiated String Mop
This irradiated, highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.
Supplier: Micronova™ CRMSLBIR
Requires : MH or MHC, or QDMH frame with SSU series handle
Description
The Micronova Irradiated NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles. Gamma irradiated for aseptic environments.
- Irradiated polyester-cellulose flat-strand string mop
- Highly absorbent and lightweight
- Made from 55% polyester and 45% cellulose disposable material
- Economically designed for single use in controlled environments
- Outperforms standard cotton and rayon mops
- Covers large surface areas quickly and efficiently
- For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
- Holds up to strong disinfectants and common cleaning solutions
- Gamma irradiated for aseptic environments
- Autoclavable
Specifications
String Mop | |
15 in. | |
38.1 cm | |
15.2 cm | |
Chemicals | |
12/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
Blue | |
Sterile | |
Autoclavable | |
6 in. | |
Yes | |
Store at Ambient Temperature | |
Microdenier Polyester, Cellulose |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.