Learn More
Micronova™ MegaTape™ Polyethylene Cleanroom Tape
A medium density, polyethylene tape with hi-tack/clean-peel acrylic adhesive, good conformability and excellent resistance to moisture, oils and weathering. Ideal for clean construction and maintenance projects.
Supplier: Micronova™ MTP1WH
Description
The Micronova MegaTape™ Polyethylene Cleanroom Tape, with hi-tack acrylic adhesive, provides superior sealing abilities and removes cleanly with no adhesive residue. This tape is low outgassing, has good conformability, similar to vinyl tapes, and shows excellent resistance to UV, moisture, acids, alkalis, oils, abrasion and weathering.
Specifications
White | |
Polyethylene | |
Non-sterile | |
1 Ea. | |
33 m | |
25.4 mm |
Tape | |
MegaTape™ | |
Sealing, color coding, labeling, batching | |
36 yd. | |
1 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.