Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassettes with 4 Compartments
Micromesh™ Biopsy Processing/Embedding Cassettes with 4 Compartments are designed so users do not need to use biopsy pads.
$334.00 - $346.00
Specifications
Quantity | 250/Box, 4 Boxes/Cs. |
---|---|
Writing Face Angle | 45° |
Material | Acetal |
Product Type | Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-045-376
|
Simport™ Scientific
M5087 |
Peach |
Case of 1000 for $346.00
|
|
|||||
23-045-377
|
Simport™ Scientific
M5088 |
Tan |
Case of 1000 for $335.00
|
|
|||||
23-045-378
|
Simport™ Scientific
M5089 |
Gray |
Case of 1000 for $334.00
|
|
|||||
Description
- Offers 1,676 square openings (0.38 mm) allowing for a greatly improved fluid exchange and drainage without having to use biopsy pads.
- Four square compartments, each measuring 13 mm.
- Large anterior slots in both cassette and cover ensure that the Micromesh™ biopsy cassette will sink rapidly.
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and tissue processors.
- Secure locking device safely holds the specimen during processing.
Specifications
250/Box, 4 Boxes/Cs. | |
45° | |
Acetal | |
Cassette |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title