Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassettes
Micromesh™ Biopsy Processing/Embedding Cassettes are molded from a special high density polymer and are designed to keep specimens safely submerged in liquid.
$346.00
Specifications
Packaging Type | Dispenser Boxes |
---|---|
Quantity | 250/Box, 4 Boxes/Cs. |
Writing Face Angle | 45° |
Material | Acetal |
Product Type | Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-045-374
|
Simport™ Scientific
M5077 |
Peach |
Case of 1000 for $346.00
|
|
|||||
23-045-375
|
Simport™ Scientific
M5078 |
Tan |
Case of 1000 for $346.00
|
|
|||||
Description
- Totally resistant to the chemical action of histological solvents.
- Lid can be opened and closed as often as necessary and always re-locks securely without danger of specimen loss.
- Offers 1,676 square openings (0.38 mm) allowing for a greatly improved fluid exchange and drainage without having to use biopsy pads.
- Large anterior slots in both cassette and cover ensure that the Micromesh™ biopsy cassette will sink rapidly.
- Large square compartment measuring 27 mm is ideal even for needle biopsies.
- Cover does not protrude above the cassette, a space saving feature allowing more cassettes to be stacked in automatic labeling machines and tissue processors.
- Secure locking device safely holds the specimen during processing.
- 4.22 mm inside height.
Specifications
Dispenser Boxes | |
45° | |
Cassette |
250/Box, 4 Boxes/Cs. | |
Acetal |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title