Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials, Silanized
MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Supplier: DWK Life Sciences 092200S
Includes: Vials only. (Caps are sold separately.)
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Specifications
Amber | |
Borosilicate Glass (Type 1) | |
Silanized | |
MicroLiter | |
9 mm | |
9 mm Screw Thread Caps - MicroLiter |
12 mm | |
2 mL | |
100 | |
32 mm | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction